- Heavy-Duty 12" Double-Bevel Compound Miter Saw
features
- Adjustable, stainless steel miter detent plate with 11 positive stops
- Precise miter system and machined base fence
- Tall sliding fences support crown molding up to 6 5/8" nested, and base molding up to 6 1/2" vertically against the fence, while easily sliding out of the way for bevel cuts
- Innovative gearbox and belt-drive design increases vertical cutting capacity
- Double-bevel design allows saw to bevel left and right 0° to 48° with positive stops at 0°, 33.9°, 45°, and 48° both left and right, allowing user to flip the saw, not the material
- Exclusive back fence design
- 0 to 50° left and right miter capacity for greater versatility
- Head lock-down pin
- Cam lock miter handle with miter detent override
includes
- Dust bag
- Blade wrench
- Carbide blade
options
- Designed for use with DW7187 DeWALT® adjustable miter saw laser system
- delivers visibility to cutting path
| Arbor Hole | 5/8 in |
| Depth of Cut @ 45° | 2 in |
| Blade Dia. | 12 in |
| Amps | 15 A |
| RPM [Max] | 3600 rpm |
| Depth of Cut @ 90° | 2 in |
| Family Name | Heavy-Duty 12" Double-Bevel Compound Miter Saw |
| Voltage Rating | 115 |
| Tool Wt. | 44 lb |
| Weight | 53.0 LB |
| EAN or UPC | 28877505749 |

