- Double Bevel<br />Sliding Compound Miter Saw
- 10 Blade Diameter
- 4,000 Max rpm
features
- Laser compatible, designed for use with the LED worklight (DWS7085) or DeWALT® adjustable miter saw laser system (DW7187)
- Lightweight (51 lb) with built-in carrying handle for easy portability
- Cam lock miter handle provides fast locking action of miter table
- Horizontal handle improved ergonomics provides increased comfort
- Bevels 0 to 48 for increase cut capacity
- Miter capacity left 60° and right 52° for greater versatility
- Vertical cut capacity nested crown up to 6 1/4"
- Tall sliding fence supports up to 6" base molding to the left of blade and up to 3 1/2" to the right of the blade
- Exclusive cross cut stop positions cutting head for maximum vertical cut capacity
- Best in class cross cut capacity 12" at 45° angle using back fence design
- Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting accuracy
- Exclusive bevel detent system – seven positive stops delivers fast accurate repeatable cuts
- Optimizes cutting accuracy
- Machined base fence support maintains fence perpendicularity with blade for cutting accuracy
- Dual horizontal steel rails with innovative clamping mechanism and linear ball bearings deliver an accurate, durable and compact saw
| Arbor Hole | 5/8 in |
| Tool Wt. | 51 lb |
| Amps | 15 A |
| Blade Dia. | 10 in |
| RPM [Max] | 4000 rpm |
| Weight | 66.0 LB |

