- Heavy-Duty 12" Double-Bevel Sliding Compound Miter Saw
features
- Adjustable, stainless steel miter detent plate with 10 positive stops
- Precise miter system and machined base fence
- Tall sliding fences support crown molding up to 6 5/8" nested, and base molding up to 6 1/2" vertically against the fence, while easily sliding out of the way for bevel cuts
- Innovative gearbox and belt-drive design increases vertical cutting capacity
- Single-lever action, double-bevel design easily bevels left and right 0° to 48° with positive stops at 0°, 22.5°, 33.9°, and 45° in both directions permitting user to flip the saw and not the material
- Exclusive back fence design
- Miters 60° to the left and 50° to the right
- Dual horizontal steel rails with innovative clamping mechanism and linear ball bearings
- Cam lock miter handle with miter detent override
includes
- Carbide blade
- Blade wrench
- Dust bag
- Vertical material clamp
options
- Designed for use with DW7187 DeWALT® adjustable miter saw laser system
- delivers visibility to cutting path
| Amps | 15 A |
| Arbor Hole | 5/8 in |
| Blade Dia. | 12 in |
| Depth of Cut @ 90° | 2 in |
| Voltage Rating | 115 |
| RPM [Max] | 3600 rpm |
| Tool Wt. | 53 lb |
| Depth of Cut @ 45° | 2 in |
| Weight | 61.25 LB |

