- Adjustable Miter Saw Laser System
features
- Designed exclusively for use on type 1 on the DW713 and type1 and type 2 designs of these saws DW715, DW716, DW717 and DW718 DeWalt® miter saws and will not fit any other DeWalt® miter saw or any other miter saw brand
- Powered by the saw (no batteries)
- Upper guard mount location line visibility through entire range of motion
- Easy to install and calibrate: installs in about 10 minutes
- Adjustable laser line allows user to adjust line to the left or right side of blade
- On/off switch allows laser to operate with or without blade spinning
- Protected laser diode in optimum location delivers long term durability while keeping laser diode clear and visible
- Bright laser line delivers enhanced visibility in low and high light locations
| Height | 7.380 in |
| Width | 4.380 in |
| Length | 10 in |
| Type | Laser System |
| Weight | 0.75 LB |
| EAN or UPC | 28877500959 |

