- Miter Saw Stand
- Tool Height 33" Extended, 6" Folded
- Tool Width 151" Extended, 72" Folded
includes
- Heavy-duty miter saw stand
- Two convertible work supports/stops
- Two mounting brackets
| Tool Width - Extended | 151 in |
| Tool Height - Folded | 6 in |
| Tool Width - Folded | 72 in |
| Tool Height - Extended | 33 in |
| Weight | 46.375 LB |
| EAN or UPC | 28877349060 |

