- Miter Saw Stand Tool Mounting Brackets
features
- Easy-release attachment clamps allows fast attachment and detachment of tool
- Tough polymer feet allow tool to be placed and used on flat surface
- Compatible with DW723, DWX723, DWX724 and DWX725 stands
| Height | 3.380 in |
| Length | 18 1/2 in |
| Type | Mounting Brackets |
| Weight | 4.3 LB |
| EAN or UPC | 28877414270 |

