- Miter Saw Stand Material Support and Stop
features
- Compatible with DW723, DWX723 and DWX724 miter saw stands
- Adjustable height from 3 7/8" to 6" to match any miter saw table height
- Material support supports work piece when cutting
- Flip-up stop for fast conversion to a cut stop
| Height | 2.630 in |
| Length | 7 3/4 in |
| Type | Material Support and Stop |
| Weight | 2.4 LB |
| EAN or UPC | 28877414287 |

