- Heavy-Duty 12-1/2" Thickness Planer w/ Three Knife Cutter-Head
features
- Powerful motor handles larger cuts
- Disposable, reversible knives deliver 30% more knife life
- make knife change fast and easy
- Four-column carriage lock drastically reduces movement that causes snipe
- Extra long infeed and outfeed tables provide 33 1/2" of material support
- Material removal gauge and thickness scale deliver accurate cuts with every pass
- Turret depth stop allows users to return to most frequently used depths with ease
includes
- Dust hood
| Cut Depth | 0.125 in |
| RPM [Max] | 20000 rpm |
| Amps | 15 A |
| Tool Wt. | 80 lb |
| Cutter Width | 12 1/2 in |
| Weight | 84.2 LB |
| EAN or UPC | 28875207348 |

