- Heavy-Duty 13" Three Knife, Two Speed Thickness Planer
description
- This heavy-duty thickness planer features 120V AC, 15 amp, and a 10,000 RPM three-knife cutter-head. Built-in carriage lock prevents snipe by assuring minimal carriage movement on four posts while material is feeding. The 19-3/4-in cast base delivers two times the rigidity of existing planers with folding tables. The 2-speed gearbox allows for 96 or 179 cuts per inch for better surface finish and longer knife life. Also features fan-assisted chip ejection which prolongs knife life and assists dust collection with chip removal.
features
- 3-knife cutter-head with 10,000 RPM cutter head speed delivers 30% longer knife life and makes knife change faster and easier
- 2-speed gear box allows users to change feed speed to optimizing cuts per inch at 96 or 179 CPI
- Fan-assisted chip ejection vacuums chips off of the cutter-head and exhausts them out of the machine
- 19-3/4-in cast aluminum base is 2X more rigid than a standard 10-in base and folding tables
- Automatic carriage lock reduces the movement that causes snipe without the need for manual engagement by the user
- Material removal gauge and extra-large thickness scale deliver accurate cuts with every pass
- Extra-large turret depth stop allows user to return to most frequently used thicknesses with ease
- Includes dust hose adapter, thickness planer crank handle, and blade change T-wrench
- Powerful 15-amp, 20,000 RPM motor handles larger cuts in wider materials with ease
includes
- Dust ejection chute
- Dust hose adapter
| Cutter Width | 13 in |
| Cut Depth | 0.125 in |
| RPM [Max] | 20000 rpm |
| Amps | 15 A |
| Tool Wt. | 92 lb |
| Weight | 91.8 LB |
| EAN or UPC | 28877349046 |

