- Planer Folding Table
description
- The DW7351 13" Folding Tables for DW735 Planer are ideal for productivity and performance.
features
- Provides additional material support for DW735 13" three knife, two speed thickness planer
| Length | 14 in |
| Width | 3 in |
| Vibration Uncertainty (K) | 2 |
| Height | 11.2 in |
| Warranty | 3 Years Limited Warranty |
| Output Power | 1296 UWO |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Weight | 7.6 LB |
| EAN or UPC | 28877374277 |

