- 13 in Blade Length
description
- The DW7352 13" disposable, reversible thickness planer knives are made of M2 laminated tool steel for long-lasting sharpness. Machined locator holes provide easy alignment of knives on cutter-head during knife change.
features
- M2 laminated tool steel stays sharper and lasts longer than conventional knife materials
- Machined locator holes help users align knives on cutter head during knife change
| Power Source | Non-Energy Using |
| Length | 16.25 in |
| Battery Included | No |
| Height | 0.472 in |
| Blade Material | High Speed Steel |
| Blade Width | 0.625 in |
| Warranty | 3 Years Limited Warranty |
| Blade Length | 13 in |
| Thickness | 0.188 in |
| Width | 4 in |
| Weight | 0.7 LB |
| EAN or UPC | 28877374284 |

