- Table Saw Stand
description
- The DW7440RS Rolling Table Saw Stand has a lightweight design for easy mobility. Wide stand base, offset rear legs, and rubber feet provide stability and support on any surface for material feed control. Constructed with heavy-duty aluminum and large wheels for jobsite durability.
features
- Lightweight design (33lbs) delivers 20% less weight to carry than other competitive mobile stands
- Heavy-duty kickstand allows the stand to balance upright for mobility and storage
- Quick-connect stand brackets attach to saw for easy detachment from stand for loading and unloading
- Wide stand base and offset rear legs provide stability and support for material feed control
- Folding legs with quick-release levers collapse under the stand, minimizing overall size for transport
- Retractable, soft-grip handle slides out allowing the user to pull the saw behind him comfortably with weight near the ground
- Heavy-duty aluminum construction withstands loads up to 200lbs
- Large heavy-duty wheels can easily roll over steps, curbs, and jobsite debris
- Rubber feet keep the stand from sliding on smooth surfaces
- Table top height provides the user ideal table top positioning for a wide variety of table saw applications
| Warranty | 1 Year Limited Warranty |
| Blows/Impacts Per Minute | 5500 |
| Vibration Uncertainty (K) | 2 |
| Width | 19.77 in |
| Length | 33.63 in |
| Height | 8.7 in |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Weight | 40.5 LB |
| EAN or UPC | 28877583075 |

