- 10" Job Site Table Saw w/Stand
features
- Rack and pinion design makes fence adjustments fast, smooth, and accurate
- Electronic feedback maintains blade speed
- Soft start allows blade to smoothly come up to speed without jumping
- 2" dust collection port
- 26 1/2" x 19 1/4" table surface provides superior material support
- Telescoping fence
includes
- 10", 24-tooth carbide blades
- Folding table saw stand
- Miter gauge
| Depth of Cut @ 45° | 2 1/4 in |
| Voltage Rating | 115 |
| RPM [Max] | 3650 rpm |
| Blade Dia. | 10 in |
| Family Name | 10" Job Site Table Saw w/Stand |
| Arbor Hole | 5/8 in |
| Tool Wt. | 58 lb |
| Depth of Cut @ 90° | 3 1/8 in |
| Amps | 15 A |
| Weight | 84.0 LB |
| EAN or UPC | 28877577777 |

