- 10" Compact Job Site Table Saw
features
- Rack and pinion fence design delivers consistent fence-to-blade parallelism
- Telescoping fence
- Blade can be adjusted 0º to 45º for bevel applications
- Table coating reduces friction
- 24T carbide blade enhances cut quality
- Dust port allows for 2 1/2" vacuum
- Adjustable rear feet designed to level saw on uneven work surfaces
includes
- Miter gauge
- Push stick
- 10", 24-tooth carbide blades
- Blade guard
| Depth of Cut @ 90° | 3 1/8 in |
| Arbor Hole | 5/8 in |
| Tool Wt. | 45 lb |
| Blade Dia. | 10 in |
| Depth of Cut @ 45° | 2 1/4 in |
| Family Name | 10" Compact Job Site Table Saw |
| RPM [Max] | 3850 rpm |
| Voltage Rating | 115 |
| Amps | 15 A |
| Weight | 52.875 LB |
| EAN or UPC | 28875207454 |

