- Table Saw Stand
description
- The DeWalt DW7451 table saw stand delivers the best of both worlds: solid construction for a safe work environment and a compact, folding design for easy transport and storage. Featuring heavy-duty tube steel construction that can support the stress of tough saw jobs, this stand is designed for use with the DWE7480 (10" Compact table saw) DCS7485 (60V 8 1/4" Table Saw) and the DW7450 (10" Compact table saw). DeWalt DW745 10-inch compact job site table saw. Integrated support bar hardware holes make it easy to secure the saw to the stand for confident operation.
features
- Support bar hardware holes for secure fastening of saw to the stand
- Designed for use with the DW7480 Compact Job Site table saw, DCS7485 60V table saw and DW745 Compact table saw
- Lightweight
- folds flat for easy handling, storage, and transport
- Backed by a 3-year limited warranty
- Heavy-duty tube steel construction provides the strength you need for safe operation
| Height | 3.05 in |
| Power Source | Non-Energy Using |
| Vibration Uncertainty (K) | 2 |
| Battery Included | No |
| Warranty | 3 Years Limited Warranty |
| Width | 21.45 in |
| Length | 22.87 in |
| Weight | 14.0 LB |
| EAN or UPC | 885911495851 |

