- Heavy-Duty 10" Woodworker's Table Saw
features
- Precision Rip Fence
- Elevation crank has plenty of hand clearance to make quick, easy blade height adjustments
- Accurate blade-angle adjustments
- Easy-access on/off switch
includes
- 10", 30-tooth blade
- Miter gauge
| Tool Wt. | 254 lb |
| RPM [Max] | 3000 rpm |
| Blade Dia. | 10 in |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 90° | 3 1/8 in |
| Depth of Cut @ 45° | 2 1/8 in |
| Voltage Rating | 115 |
| Family Name | Heavy-Duty 10" Woodworker's Table Saw |
| Weight | 254.0 LB |
| EAN or UPC | 28875007467 |

