- Heavy-Duty 6" Bench Grinder
- 4 AC A
- Powerful 5/8 hp Induction Motor for Heavy-Duty Grinding Operations
- 3,450 rpm No Load Speed
| RPM | 3450 rpm |
| Amps | 4 A |
| Grinding Wheel Dia. | 6 in |
| Type | Bench |
| Weight | 24.45 LB |
| EAN or UPC | 28875007566 |
| RPM | 3450 rpm |
| Amps | 4 A |
| Grinding Wheel Dia. | 6 in |
| Type | Bench |
| Weight | 24.45 LB |
| EAN or UPC | 28875007566 |