- Heavy-Duty 8" Bench Grinder
- 4.2 AC A
- 3/4 hp Induction Motor Provides Superior Power for Industrial Grinding Applications
- 3,600 rpm No Load Speed
features
- Rear exhaust ports in wheel guards for a smoother operation
- Rugged cast iron base and motor housing provide durability and prolonged life
- Induction motor provides superior power for industrial grinding applications
- 12 1/2" distance between wheels for larger and longer grinding applications
- Motor provides high speed material removal
- Precision-machined aluminum tool rest allows the user to accurately position work
includes
- Tool rests
- 36 grit wheel
- 60 grit wheel
- Eye shields
- Spark deflectors
| Type | Bench |
| Type of Grinder | Bench |
| Voltage | 120 |
| Grinding Wheel Dia. | 8 in |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Voltage Rating | 120 |
| Amps | 4.2 A |
| Weight | 37.56 LB |
| EAN or UPC | 28875075800 |

