- Circular Saw Blades
- Heavy Gauge Ferrous Metal Cutting Blade
- 12" Blade Diameter
- 60 Number of Teeth
- 1" Arbor Hole Size
applications
- Metal cutting
features
- 12% titanium carbide provides long life in metal cutting
- Modified ATB tooth geometry provides clean, burr-free cuts
- Tri-foil braze absorbs stress, making the tip stronger
- Expansion slots dissipate heat which extends blade life
| Packing Type | Carded |
| Tooth Angle | 0 ° |
| Grind | M-ATB |
| Hook | 0 ° |
| Thickness | 0.071 in |
| Cutting Edge Material | Titanium Carbide |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Type | Heavy Gauge Ferrous Metal Cutting Blade |
| Blade Dia. | 12 in |
| Kerf | 0.087 in |
| Arbor Hole Size | 1 in |
| No. of Teeth | 60 |
| Weight | 2.7 LB |
| EAN or UPC | 28877345420 |

