- Metal Cutting Saw Blades
- 14" Blade Diameter
- Number of Teeth 90
- 1" Arbor Hole Size
features
- Expansion slots dissipate heat which extends blade life
- 12% titanium carbide provides long life in metal cutting
- Modified ATB tooth geometry provides clean, burr-free cuts
- Tri-foil braze absorbs stress, making the tip stronger
| Arbor Hole Size | 1 in |
| Tooth Angle | 0 ° |
| Blade Dia. | 14 in |
| Grind | M-ATB |
| Kerf | 0.087 in |
| No. of Teeth | 90 |
| Type | Stainless Steel Metal Cutting |
| Weight | 3.66 LB |
| EAN or UPC | 28877345468 |

