- Circular Saw Blades
- Ferrous Metal Cutting Blade
- 6 3/4" Blade Diameter
- 40 Number of Teeth
- 22 mm Arbor Hole Size
applications
- Metal cutting
features
- Modified alternate top grind for clean, smooth cuts
- Thin kerf for fast and smooth cutting action
- High backed shoulder for increased strength behind each tip
- Specially formulated titanium carbide teeth for long life in metal cutting
| Thickness | 0.055 in |
| Type | Ferrous Metal Cutting Blade |
| Packing Type | Carded |
| Blade Dia. | 6 3/4 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Cutting Edge Material | Titanium Carbide |
| Tooth Angle | 0 ° |
| Grind | M-ATB |
| Kerf | 0.069 in |
| No. of Teeth | 40 |
| Hook | 0 ° |
| Arbor Hole Size | 22 mm |
| Weight | 0.726 LB |
| EAN or UPC | 28877345383 |

