- Circular Saw Blades
- Ferrous Metal Cutting Blade
- 7 1/4" Blade Diameter
- 48 Number of Teeth
- 5/8" Arbor Hole Size
applications
- Metal cutting
features
- Best in class life
- Unique seated tip design minimizes tip loss through braze failure
- Premium carbide resists chipping from impact and maintains a cutting edge longer
- Optimized ATB tooth grind gives a smooth cutting action, with best in class life and speed
| Packing Type | Carded |
| Tooth Angle | 0 ° |
| Type | Ferrous Metal Cutting Blade |
| Kerf | 0.079 in |
| Hook | 0 ° |
| Grind | ATB |
| Thickness | 0.063 in |
| No. of Teeth | 48 |
| Cutting Edge Material | Titanium Carbide |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Arbor Hole Size | 5/8 in |
| Arbor Hole Type | Diamond |
| Blade Dia. | 7 1/4 in |
| Weight | 0.848 LB |
| EAN or UPC | 28877301907 |

