- Scroll Saw Stand
description
- The DW7880 Scroll Saw Stand is constructed entriely of metal for durability and features adjustable legs.
features
- Robust all-metal construction
- Adjustable legs
| Height | 4.3 in |
| Battery Included | No |
| Warranty | 3 Years Limited Warranty |
| Length | 34.2 in |
| Power Source | Non-Energy Using |
| Width | 5.875 in |
| Weight | 24.2 LB |
| EAN or UPC | 28875078801 |

