- Corded
- 1.3 A
description
- The DW7881 Worklight has a flexible neck for easy positioning and includes a 25-watt bulb.
features
- Flexible neck for easy positioning
- 25-watt bulb included
| Corded | Yes |
| Blows/Impacts Per Minute | 4300 |
| Amperage | 1.3 |
| Power Source | Electric |
| Width | 8.1 in |
| Height | 2.375 in |
| Battery Included | No |
| Warranty | 3 Years Limited Warranty |
| Vibration Uncertainty (K) | 1.5 |
| Length | 15.8 in |
| Weight | 2.4 LB |
| EAN or UPC | 28875078818 |

