- 14" x 7/64" x 1" General Purpose Cutting Wheel
- Type 1
- Aluminum Oxide
description
- The DEWALT high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested high performance aluminum oxide for long life and high material removal and full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
| Thickness | 0.109375 in |
| RPM [Max] | 4300 rpm |
| Disc Size | 14 x 7/64 x 1 |
| Material | Aluminum Oxide |
| Weight | 1.2 LB |
| EAN or UPC | 28874080010 |
-
Pre-Packed Quantities


