- 4" X 7/64" X 1" Chop Saw Wheel
description
- DeWalt GP chop saw wheel. High performance cutting of carbon steel and other ferrous metals. General purpose metal cutting blades for any thickness material.
features
- High performance aluminum oxide grain for long life and fast cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
| Thickness | 0.109375 in |
| Arbor Hole Size | 1 in |
| Diameter | 14 in |
| Grit | A24R |
| Material | Aluminum Oxide |
| RPM [Max] | 4300 rpm |
| Weight | 5.5 LB |
| EAN or UPC | 28877509457 |

