- 12" x 7/64" x 1" General Purpose Cutting Wheel
description
- The construction features double reinforced wheel with two full sheets of fiberglass for safety and performance. Material composition of the wheel consists of a premium grain for added wheel life and speed. The chop saw wheel includes enhanced formulations which provide longer life and optimal performance. DeWalt inspects the high quality resin bonds for 100% percent quality before sale for product consistency and quality.
applications
- General Purpose Metal Cutting
features
- Metal cutting - all types of ferrous metal and materials such as steel, bar stock, tubing and studs
- Enhanced formulations provide longer life and optimal performance
- Double reinforced with two full sheets of fiberglass for safety and performance
- 30 day money back guarantee
| Thickness | 0.109375 in |
| RPM [Max] | 5000 rpm |
| Arbor Hole Size | 1 in |
| Application | General Purpose Metal Cutting |
| Grit | A24R |
| Diameter | 12 in |
| Weight | 1.009 LB |
| EAN or UPC | 28874080041 |

