- 10" x 7/64" x 5/8" General Purpose Cutting Wheel
description
- The construction features double reinforced wheel with two full sheets of fiberglass for safety and performance. Material composition of the wheel consists of a premium grain for added wheel life and speed. The chop saw wheel includes enhanced formulations which provide longer life and optimal performance. DEWALT® inspects the high quality resin bonds for 100-percent quality before sale for product consistency and quality.
applications
- General Purpose Metal Cutting
features
- High quality resin bonds that are 100% inspected before use for product consistency and quality
- 30-day money back guarantee
- Enhanced formulations provide longer life and optimal performance
- Metal cutting - all types of ferrous metal and materials such as steel, bar stock, tubing and studs
| Grit | A24R |
| Diameter | 10 in |
| Thickness | 0.109375 in |
| Arbor Hole Size | 5/8 in |
| RPM [Max] | 6100 rpm |
| Application | General Purpose Metal Cutting |
| Weight | 0.57 LB |
| EAN or UPC | 28877321424 |

