- Masonry Cutting Wheel
- 10" Wheel Diameter
- 5/8" Arbor Hole
- 1/8" Thickness
- C24R Grit
applications
- Masonry cutting
features
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
- Premium silicon carbide grain for long life and fast cutting
- High grain concentration for aggressive grinding action and smoother running wheels
| Diameter | 10 in |
| Thickness | 0.125 in |
| RPM [Max] | 6100 rpm |
| Material | Silicon Carbide |
| Arbor Hole Size | 5/8 in |
| Grit | C24R |
| Manufacturer Name | DeWalt� |
| Weight | 0.68 LB |
| EAN or UPC | 28877321455 |

