- Metal Cutting Wheel
- 16" Wheel Diameter
- 1" Arbor Hole
- 7/64" Thickness
- A24R Grit
description
- DeWalt general purpose cutting wheel. High performance cutting of carbon steel and other ferrous metals. General purpose metal cutting blades for any thickness material.
applications
- Metal cutting
features
- High performance aluminum oxide grain for long life and fast cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
| Application | Metal cutting |
| Grit | A24R |
| Diameter | 16 in |
| Material | Aluminum Oxide |
| RPM [Max] | 3600 rpm |
| Manufacturer Name | DeWalt® |
| Arbor Hole Size | 1 in |
| Thickness | 0.109375 in |
| Weight | 2.422 LB |
| EAN or UPC | 28877321462 |

