- Stainless Steel Cutting Wheel
- 14" Wheel Diameter
- 1" Arbor Hole
- 7/64" Thickness
- A30S Grit
applications
- Stainless steel cutting
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for agressive cutting in stainless steel
- Two full sheets of glass in every wheel for added durability and safety
- Free of iron, sulfur and chlorine for contaminant free cutting
| Grit | A30S |
| Material | Aluminum Oxide |
| Manufacturer Name | DeWalt� |
| Diameter | 14 in |
| Arbor Hole Size | 1 in |
| Thickness | 0.109375 in |
| RPM [Max] | 4300 rpm |
| Weight | 1.22 LB |
| EAN or UPC | 28877376585 |

