- Metal Cutting Wheel
- 20" Wheel Diameter
- 1" Arbor Hole
- 3/16" Thickness
- A24R Grit
applications
- Metal cutting
features
- High performance aluminum oxide grain for long life and fast cutting
- High grain concentration for agressive cutting action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Arbor Hole Size | 1 in |
| Grit | A24R |
| RPM [Max] | 3000 rpm |
| Diameter | 20 in |
| Thickness | 0.1875 in |
| Manufacturer Name | DeWalt� |
| Material | Aluminum Oxide |
| Weight | 5.0 LB |
| EAN or UPC | 885911017565 |

