- 14" x 1/8" x 1" Metal Cutting Blade
description
- Durable hard working high speed cutting blades. Quickly cuts rebar, pipe, sheet metal, structural steel and stainless.
applications
- High Speed Metal Cutting
features
- High grain concentration for aggressive cutting action and smoother running wheels
- 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
- High performance aluminum oxide grain for long life and high material removal
- Durable hard working high speed cutting blades
| RPM [Max] | 5500 rpm |
| Diameter | 14 in |
| Grit | A24R |
| Application | High Speed Metal Cutting |
| Arbor Hole Size | 1 in |
| Thickness | 0.125 in |
| Weight | 1.979 LB |
| EAN or UPC | 28877321486 |

