- Cutoff Wheels
- 14" x 1/8" x 20 mm Disc Size
- Used On Metal
- 5500 rpm Max
- A24R Grit
description
- DEWALT metal cutting blade. Durable hard working high speed cutting blades. Quickly cuts rebar, pipe, sheet metal, structural steel and stainless.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive cutting action and smoother running wheels
- 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
- Manufactured by DeWalt
| Type | High Speed Wheel |
| Thickness | 0.125 in |
| Abrasive Material | Aluminum Oxide |
| Dia. | 14 in |
| RPM [Max] | 5500 rpm |
| Grit | A24R |
| Applicable Materials | Metal |
| Manufacturer Name | DeWalt® |
| Disc Size | 14 x 1/8 x 20 mm |
| Arbor Diameter | 20 mm |
| Weight | 1.717 LB |
| EAN or UPC | 28877321493 |

