- Cutoff Wheels
- 12" x 1/8" x 20mm Disc Size
- Used On Masonry
- 6400 rpm Max
- C24P Grit
features
- High performance silicon carbide grain for long life and high material removal
- High grain concentration for agressive cutting action and smoother running wheels
- Two full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
| Applicable Materials | Masonry |
| Arbor Diameter | 20 mm |
| Type | High Speed Wheel |
| Thickness | 0.125 in |
| Disc Size | 12 x 1/8 x 20 mm |
| Abrasive Material | Silicon Carbide |
| RPM [Max] | 6400 rpm |
| Manufacturer Name | DeWalt� |
| Grit | C24P |
| Dia. | 12 in |
| Weight | 1.249 LB |
| EAN or UPC | 28877321554 |

