- Small Angle Grider
- 4 1/2" Grinding Wheel
- 1.3 hp
- 10000 rpm Max
features
- 9.0 amp motor designed for faster material removal and increased lfie
- Grounded three-wire plug construction designed for contractors requiring grounded tools
- No-lock-on switch can not be locked on under any condition
- Keyless guard can be adjusted without the use of tools
| Control Type | Paddle w/ Lock-On |
| Length | 11 1/2 in |
| Spindle Thread Size | 5/8-11 |
| Type of Grinder | Angle |
| Grinding Wheel Dia. | 4 1/2 in |
| Amps | 10 A |
| RPM | 10000 rpm |
| Tool Wt. | 5.1 lb |
| Weight | 6.53 LB |

