- Ductile Pipe Cutting Wheel
- 14" Wheel Diameter
- 1" Arbor Hole
- 1/8" Thickness
- A24/C24P Grit
applications
- Ductile pipe cutting
features
- Combination aluminum oxide and silicon carbide grain for long life and high material removal in ductile pipe and other soft metals
- High grain concentration for agressive cutting action and smoother running wheels
- Two full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
| Material | Aluminum Oxide, Silicon Carbide |
| Arbor Hole Size | 1 in |
| Thickness | 0.125 in |
| RPM [Max] | 5500 rpm |
| Manufacturer Name | DeWalt� |
| Diameter | 14 in |
| Grit | A24/C24P |
| Weight | 1.65 LB |
| EAN or UPC | 28874080300 |

