- 14" x 1/8" x 20mm High Speed Ductile Cutting
applications
- High Speed Ductile Cutting
features
- Combination aluminum oxide and silicon carbide grain for long life and high material removal in ductile pipe and other soft metals
- High grain concentration for agressive cutting action and smoother running wheels
- Two full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
| Grit | A24/C24P |
| Diameter | 14 in |
| Thickness | 0.125 in |
| Arbor Hole Size | 20 mm |
| RPM [Max] | 5500 rpm |
| Weight | 1.65 LB |
| EAN or UPC | 28874080317 |

