- Masonry Cutting Wheel
- 14" Wheel Diameter
- 1" Arbor Hole
- 3/16" Thickness
- C24P Grit
applications
- Masonry cutting
features
- High performance silicon carbide grain for long life and high material removal
- High grain concentration for agressive cutting action and smoother running wheels
- Two full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
| Thickness | 0.1875 in |
| Manufacturer Name | DeWalt� |
| Arbor Hole Size | 1 in |
| Grit | C24P |
| Material | Silicon Carbide |
| RPM [Max] | 4300 rpm |
| Diameter | 14 in |
| Weight | 2.0 LB |
| EAN or UPC | 28877324890 |

