- Abrasive Saw Blades
- 7 x 1/8 x 5/8 Disk Size
- Aluminum Oxide Abrasive Material
- TA24T Grit
- 8700 rpm Max rpm
description
- Metal abrasive saw blades are constructed with two pieces of extra-strength fiberglass for long life. They feature premium grain for added wheel life and speed of cut. High quality resin bonds that are 100% inspected before use for product consistency and quality. Cutting all types of ferrous metals, steel, rebar, tubing, studding, decking.
features
- Metal abrasive saw blades are constructed with two pieces of extra-strength fiberglass for long life, they feature premium grain for added wheel life and speed of cut
- High quality resin bonds that are 100% inspected before use for product consistency and quality
- Cutting all types of ferrous metals, steel, rebar, tubing, studding, decking
- Manufactured by DEWALT
| Disc Size | 7 x 1/8 x 5/8 |
| Abrasive Material | Aluminum Oxide |
| Grit | TA24T |
| Dia. | 7 in |
| Manufacturer Name | DeWalt® |
| Performance | High |
| Thickness | 0.125 in |
| Arbor Diameter | 5/8 in |
| Mounting | Diamond Knock-Out |
| Weight | 0.404 LB |
| EAN or UPC | 28877338705 |

