- Metal Cutting Wheel
- 12" Wheel Diameter
- 1" Arbor Hole
- 7/16" Thickness
- TA24T Grit
applications
- Metal cutting
features
- Specially treated aluminum oxide grain for extended life and fast cutting
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Grit | TA24T |
| RPM [Max] | 5000 rpm |
| Manufacturer Name | DeWalt� |
| Material | Treated Aluminum Oxide |
| Diameter | 12 in |
| Thickness | 0.4375 in |
| Arbor Hole Size | 1 in |
| Weight | 1.01 LB |
| EAN or UPC | 28877338637 |

