- Metal Cutting Wheel
- 14" Wheel Diameter
- 1" Arbor Hole
- 7/16" Thickness
- TA24T Grit
description
- DEWALT extended performance metal chop saw wheels have a specially treated aluminum oxide grain for extended life and fast cutting. They have a high grain concentration for an aggressive grinding action and smoother running wheels. The proprietary material mix ensures durable long life wheels and 2 full sheets of fiberglass add durability and user safety. These wheels are ideal for extended performance cutting of steel studs and other light gauge materials less than 1/8 In. thick.
applications
- Metal cutting
features
- Specially treated aluminum oxide grain for extended life and fast cutting
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
| Manufacturer Name | DeWalt® |
| Diameter | 14 in |
| Grit | TA24T |
| Material | Treated Aluminum Oxide |
| Arbor Hole Size | 1 in |
| RPM [Max] | 4300 rpm |
| Application | Metal cutting |
| Thickness | 0.4375 in |
| Weight | 1.2 LB |
| EAN or UPC | 28877338644 |

