- 4" x .045" x 5/8" Metal & Stainless Cutting
applications
- Metal and stainless cutting
features
- Thin 0.045" wheel design for fast burr free cutting
- Proprietary aluminum oxide grain combination for aggressive cutting action
- Proprietary material mix ensures durable long life wheels
- Two full sheets of fiberglass for durability and safety
| Grit | A60T |
| Diameter | 4 in |
| Thickness | 0.045 in |
| RPM [Max] | 15200 rpm |
| Arbor Hole Size | 5/8 in |
| Weight | 0.046 LB |
| EAN or UPC | 28877321592 |

