- 5" x .045" x 7/8" Metal & Stainless Cutting
description
- Replace wheels less often with Temper Point TM grains that are built tougher to maintain razor sharpness for up to 50% longer life*. Get a longer lasting cutting edge that resists wear-and-tear with enhanced adhesion between the coated grains and resin. Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloys with the wheels’ thin designs and high-grain concentration. These wheels are exceptionally durable and are built with 2 sheets of fiberglass for optimized strength to help to reduce breakage.
applications
- Metal and stainless cutting
features
- Aggressive Cutting Action: Make fast cuts with a thin wheel design and high-grain concentration.
- More Cuts. Fewer Wheels.TM
- Durable By DesignTM: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.
- 50% Longer Life* Replace wheels less often with Temper PointTM grains that are tougher and razor sharp for more cuts. Better adhesion between the coated grains and resin creates a longer lasting cutting edge that wears slowly.
- Extremely Versatile: Efficiently cut a wide range of metals including carbon steel, stainless and nickel-based alloys.
| Diameter | 5 in |
| Arbor Hole Size | 7/8 in |
| Application | Metal and stainless cutting |
| Grit | A60T |
| RPM [Max] | 12200 rpm |
| Thickness | 0.045 in |
| Weight | 0.072 LB |
| EAN or UPC | 28877321615 |

