- Masonry Cutting Wheel
- 4" Wheel Diameter
- 5/8" Arbor Hole
- 0.045" Thickness
- C60T Grit
description
- The concrete and masonry cutting and grinding head cuts and grinds concrete and all other masonry products. It features 3 full sheets of fiberglass for durability and safety. It utilizes 100% virgin grain for enhanced removal and a long life of use. DEWALT® incorporates a proprietary material mix to ensure a premium performance. Every concrete and masonry cutting and grinding features 100-percent inspected premium resin bonds before its use.
applications
- Masonry cutting
features
- 3 full sheets of fiberglass for durability and safety
- Cuts and grinds concrete and other masonry materials
- Aggressive material removal
- 30-day money back guarantee
- Independently certified to meet applicable standards
- 2 full sheets of fiberglass for durability and safety
| Grit | C60T |
| Arbor Hole Size | 5/8 in |
| Diameter | 4 in |
| RPM [Max] | 15200 rpm |
| Application | Masonry cutting |
| Material | Silicon Carbide |
| Thickness | 0.045 in |
| Manufacturer Name | DeWalt® |
| Weight | 0.046 LB |
| EAN or UPC | 28877338651 |

