- Masonry Cutting Wheel
- 4 1/2" Wheel Diameter
- 7/8" Arbor Hole
- 0.045" Thickness
- C60T Grit
description
- The concrete and masonry cutting and grinding head cuts and grinds concrete and all other masonry products. It features 3 full sheets of fiberglass for durability and safety. It utilizes 100-percent virgin grain for enhanced removal and a long life of use. Dewalt® incorporates a proprietary material mix to ensure a premium performance. Every concrete and masonry cutting and grinding wheel features 100percent inspected premium resin bonds.
applications
- Masonry cutting
features
- Durability and safety from 3 full sheets of fiberglass
- Use of 100% virgin grain for enhanced removal and long life
- Proprietary material mix to ensure premium performance
- Premium resin bonds 100% inspected before use
- 30-day money back guarantee
- Independently certified to applicable standards
| Arbor Hole Size | 7/8 in |
| Application | Masonry cutting |
| Material | Silicon Carbide |
| Manufacturer Name | DeWalt® |
| Thickness | 0.045 in |
| Grit | C60T |
| Diameter | 4 1/2 in |
| RPM [Max] | 13300 rpm |
| Weight | 0.06 LB |
| EAN or UPC | 28877338668 |

