- 4-1/2" x 1/8" x 7/8" Stainless Steel Cutting Wheel
description
- Packed with highly concentrated, high-performance aluminum oxide grain for long life and aggressive material removal, DEWALT Type 1 HP Stainless Steel Cutting Wheels are built for heavy-duty, fast cutting of ferrous metal and stainless steel. Double reinforced fiberglass offers helps to increased durability and safety. Free of iron, sulfur, and chlorine.
applications
- Stainless steel cutting
features
- 2 full sheets of glass in every wheel for added durability and safety
- Free of iron, sulfur and chlorine for contaminant free cutting
- High grain concentration for aggressive cutting in stainless steel
- High performance aluminum oxide grain for long life and high material removal
| Thickness | 0.1 in |
| Arbor Hole Size | 7/8 in |
| Diameter | 4 1/2 in |
| Application | Stainless steel cutting |
| RPM [Max] | 13300 rpm |
| Grit | A30S |
| Weight | 0.131 LB |
| EAN or UPC | 28877376592 |

