- Flat Disk
- Extended Performance
- Z40 Grit
- 4 1/2" Diameter
- 7/8" Arbor Thread
description
- XP ceramic flap discs are designed with premium XP ceramic cloth for long life and fast material removal. These flap discs are intended for surface prep grinding, along with grinding and blending welds. The ceramic flap disc allows you the ability to grind flat on materials with a finish of a fiber disc. These discs perform 50% faster than standard flap discs (50% faster vs XP) and provides 2.5X longer life than the standard flap disc.
features
- Weld blending, removing weld slag
- Surface finishing and preparation
- Edge blending and chamfering
- Longer life than standard flap disc
| RPM | 13300 rpm |
| Abrasive Material | Zirconia |
| Dia. | 4.5 in |
| Disc Type | Extended Performance |
| Grit | Z40 |
| Manufacturer Name | DeWalt® |
| Tool Shape | Round |
| Center Hole | 7/8 in |
| Arbor Thread - TPI or Pitch | 7/8 in |
| Weight | 0.231 LB |
| EAN or UPC | 885911036580 |

