- Flat Disk
- Extended Performance
- Z40 Grit
- 4 1/2" Diameter
- 5/8"-11 Arbor Thread
description
- Get the removal rate of a grinding wheel with finish of a fiber resin disc with DEWALT type 27 XP flap discs. Heavy-duty Zirconia grit removes material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth lasts 15 times long than fiber resin metal sanding discs.
features
- Extended Performance flap design lasts 2.5x's longer than std flap discs
- Premium Zirconia cloth provides aggressive grinding action 40% faster than std flap discs
- Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
- Manufactured by DEWALT
| Abrasive Material | Zirconia |
| Disc Type | Extended Performance |
| Grit | 40 |
| Center Hole | 5/8-11 |
| Dia. | 4.5 in |
| RPM | 13300 rpm |
| Weight | 0.45 LB |
| EAN or UPC | 885911036627 |
-
Pre-Packed Quantities


