- Extended Performance Flap Discs
- Z60 Grit
- 5" Wheel Diameter
features
- Extended performance flap design lasts 2.5x longer than standard flap discs
- Premium zirconia cloth prodives agressive grinding action 40% faster than std flap discs
- Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
| Dia. | 5 in |
| Arbor Diameter | 5/8 in |
| Body Material | Zirconia Cloth |
| Grit | Z60 |
| Weight | 0.5 LB |

